- M224700 Series Single Cone
- 4.7234" Straight Bore
- 1 7/16" Wide
- Standard Tolerance
| Tolerance | Standard |
| Series | M224700 |
| Material | Steel |
| Origin | Cones |
| Radial Rating | 13189.1 lbf |
| Bearing Type | Single Cone |
| I.D. | 4.7234 in |
| K Factor | 1.75647 |
| Bore Type | Round Bore |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | N/A |
| Enclosure | Open |
| Cone Width | 1 7/16 in |
| Weight | 4.28 LB |
| EAN or UPC | 53893520100 |

