Timken Co.
M224715DA
Tapered Roller Bearing Double Cup with Spherical Outside Diameter
Item #101614355
- Series M224700 Double Cup
- 7 9/16" OD x 2 7/16" Wide
- N/A Maximum Housing Fillet Radius
- Spherical Outside Diameter
- Standard Tolerance
| Enclosure | N/A |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| I.D. | N/A |
| Origin | Cups |
| Cup Width | 2 7/16 in |
| Material | Steel |
| Tolerance | Standard |
| Cone Width | N/A |
| K Factor | 1.75647 |
| O.D. | 7.5625 in |
| O.D. Type | Spherical |
| Series | M224700 |
| Radial Rating | 13189.1 lbf |
| Weight | 9.07 LB |
| EAN or UPC | 53893519951 |
