- Series M224700 Single Cup
- 6 7/8" OD x 1.0938" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. | 6.875 in |
| Series | M224700 |
| Tolerance | Precision |
| Cup Width | 1.0938 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. Type | Straight |
| Enclosure | N/A |
| Material | Steel |
| I.D. | N/A |
| Weight | 2.071 LB |
| EAN or UPC | 53893519678 |

