- M201000 Series Single Cone
- 1 9/16" Straight Bore
- 0.8700" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Radial Rating | 3962.7 lbf |
| K Factor | 1.75647 |
| Origin | Cones |
| Series | M201000 |
| Material | Steel |
| Family Name | Tapered Roller Bearing Single Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bore Type | Round Bore |
| Cone Width | 0.87 in |
| Enclosure | Open |
| Cone Type | Single Cone |
| I.D. | 1 9/16 in |
| Weight | 0.582 LB |
| EAN or UPC | 53893507835 |

