- Tapered Roller Bearing
- 1.9687 in Outside Diameter
| Rows of Balls | Single |
| Bearing Type | Cone |
| Inch/Metric | Inch |
| I.D. | 12 1/2 in |
| Cone Width | 4 in |
| Tolerance | Class 2 (Standard) |
| Weight | 0.125 LB |
| EAN or UPC | 53893176000 |
| Rows of Balls | Single |
| Bearing Type | Cone |
| Inch/Metric | Inch |
| I.D. | 12 1/2 in |
| Cone Width | 4 in |
| Tolerance | Class 2 (Standard) |
| Weight | 0.125 LB |
| EAN or UPC | 53893176000 |