- LM921800 Series Single Cone
- 4" Straight Bore
- 1 1/4" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Enclosure | Open |
| K Factor | 0.4984093 |
| Tolerance | Standard |
| Cup Width | N/A |
| Material | Steel |
| O.D. | N/A |
| Cone Width | 1 1/4 in |
| Bore Type | Round Bore |
| I.D. | 4 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| Radial Rating | 10112.1 lbf |
| Series | LM921800 |
| Origin | Cones |
| Weight | 4.791 LB |
| EAN or UPC | 53893931593 |

