- Series LM921800 Single Cup
- 7" OD x 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Cup Width | 3/4 in |
| Enclosure | N/A |
| Tolerance | Standard |
| K Factor | 0.4984093 |
| Origin | Cups |
| Material | Steel |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| O.D. | 7 in |
| I.D. | N/A |
| Radial Rating | 10112.1 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | LM921800 |
| Weight | 2.007 LB |
| EAN or UPC | 53893708805 |

