- Tapered Roller Bearing
- 17 in Inside Diameter
- 22.5 in Outside Diameter
- 2.9375 in Cone Width
| Tolerance | Class 2 (Standard) |
| Inside Dia. | 17 in |
| Rows of Balls | Single |
| O.D. | 22.5 in |
| Bearing Type | Assembly, Cone |
| Cone Width | 2.625 in |
| Cup Width | 2.0625 in |
| Outside Dia. | 22.5 in |
| I.D. | 6 in |
| Inch/Metric | Inch |
| Weight | 104.807 LB |
| EAN or UPC | 53893702636 |

