- Series LM844000 Single Cup
- 11 5/8" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LM844000 |
| Origin | Cups |
| Radial Rating | 23502.8 lbf |
| O.D. Type | Straight |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| I.D. | N/A |
| K Factor | 1.171718 |
| Material | Steel |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 11.625 in |
| Enclosure | N/A |
| Cup Width | 1.375 in |
| Weight | 6.36 LB |
| EAN or UPC | 53893700120 |

