- Series LM844000 Single Cup
- 11 5/8" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Bearing Type | Single Cup |
| Origin | Cups |
| Cone Width | N/A |
| Cup Width | 1 3/8 in |
| Series | LM844000 |
| Material | Steel |
| O.D. Type | Straight |
| O.D. | 11.625 in |
| Enclosure | N/A |
| I.D. | N/A |
| Cup Type | Single Cup |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 6.185 LB |
| EAN or UPC | 53893700168 |

