- LM814800 Series Single Cone
- 3 1/16" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Origin | Cones |
| Bore Type | Round Bore |
| Series | LM814800 |
| Material | Steel |
| K Factor | 1.14604 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Family Name | Tapered Roller Bearing Single Cone |
| Cone Width | 1 in |
| Enclosure | Open |
| Tolerance | Standard |
| I.D. | 3 1/16 in |
| Radial Rating | 6361 lbf |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Weight | 1.41 LB |
| EAN or UPC | 53893696812 |

