- Tapered Roller Bearing Set
- 18" ID x 23 3/4" OD x 3 3/8" Wide
- Class 2 (Standard)
| Cone Width | 3 5/16 in |
| I.D. | 18 in |
| O.D. | 23.75 in |
| Tolerance | Class 2 (Standard) |
| Assembly | TS |
| One-Row Radial Rating C90 | 85100 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.29 |
| Cup Width | 2 3/8 in |
| Static Load Rating [Max] | 773000 lbf |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 22.82 in |
| Series | LM770900 |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 134.199 LB |
| EAN or UPC | 53893686547 |

