- LM757000 Series Single Cone
- 12.0100" Straight Bore
- 2 1/2" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| O.D. | N/A |
| Cone Width | 2 1/2 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Type | Single Cone |
| Material | Steel |
| Series | LM757000 |
| I.D. | 12.01 in |
| Radial Rating | 43955.6 lbf |
| K Factor | 1.323068 |
| Weight | 32.967 LB |
| EAN or UPC | 53893682679 |

