- Series LM757000 Single Cup
- 16" OD x 1 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LM757000 |
| I.D. | N/A |
| Radial Rating | 43955.6 lbf |
| Cup Width | 1 7/8 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone Width | N/A |
| K Factor | 1.323068 |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Tolerance | Standard |
| O.D. Type | Straight |
| Material | Steel |
| O.D. | 16 in |
| Weight | 13.889 LB |
| EAN or UPC | 53893682396 |

