- Series LM757000 Single Cup
- 16" OD x 1 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Origin | Cups |
| Material | Steel |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Cone Width | N/A |
| I.D. | N/A |
| O.D. | 16 in |
| Tolerance | Precision |
| Series | LM757000 |
| Cup Width | 1 7/8 in |
| Weight | 14.83 LB |
| EAN or UPC | 53893682419 |

