- Timken TDO assembly
- consists of 2-LM742749 cone, 1-LM742710CD cup and 1 -LM742749XA spacer .020" E.P.
- Standard Tolerance
| I.D. | 8 1/2 in |
| Tolerance | Standard |
| Series | LM742700 |
| Static Load Rating [Max] | 401000 lbf |
| Assembly | TDO |
| K Factor | 1.21 |
| End Play | 0.02 in |
| O.D. | 11.25 in |
| Weight | 38.105 LB |
| EAN or UPC | 53893678238 |

