- LM742700 Series Single Cone
- 8 1/2" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Type | Single Cone |
| Origin | Cones |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Material | Steel |
| Cup Width | N/A |
| Series | LM742700 |
| Tolerance | Precision |
| I.D. | 8 1/2 in |
| Cone Width | 1 13/16 in |
| Weight | 12.611 LB |
| EAN or UPC | 53893677767 |

