- Series LM742700 Single Cup
- 11 1/4" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Radial Rating | 23192.4 lbf |
| Series | LM742700 |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Tolerance | Precision |
| Material | Steel |
| Cone Width | N/A |
| K Factor | 1.214 |
| O.D. | 11.25 in |
| I.D. | N/A |
| O.D. Type | Flanged |
| Cup Width | 1 3/8 in |
| Bearing Type | Single Cup |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 5.75 LB |
| EAN or UPC | 53893676708 |

