- LM739700 Series Single Cone
- 7 3/4" Straight Bore
- 1 9/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Series | LM739700 |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Material | Steel |
| Enclosure | Open |
| Cone Width | 1 9/16 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Tolerance | Precision |
| O.D. | N/A |
| I.D. | 7 3/4 in |
| Weight | 8.383 LB |
| EAN or UPC | 53893675800 |

