- Series LM739700 Single Cup
- 10 1/2" OD x 1 3/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Cup Width | 1 3/16 in |
| Enclosure | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 10.5 in |
| Cone Width | N/A |
| K Factor | 1.308997 |
| Series | LM739700 |
| Origin | Cups |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| I.D. | N/A |
| Radial Rating | 17182.4 lbf |
| Tolerance | Standard |
| Weight | 6.483 LB |
| EAN or UPC | 53893675763 |

