- Series LM739700 Double Cup
- 10 1/8" OD x 2 5/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Cup Width | 2 5/8 in |
| Special Features | w/Oil Holes and Groove |
| Origin | Cups |
| Cone Width | N/A |
| K Factor | 1.308997 |
| Cup Type | Double Cup |
| Series | LM739700 |
| Bearing Type | Double Cup |
| O.D. | 10.125 in |
| O.D. Type | Straight |
| Material | Steel |
| Tolerance | Standard |
| I.D. | N/A |
| Enclosure | N/A |
| Radial Rating | 17182.4 lbf |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 9.305 LB |
| EAN or UPC | 53893675640 |

