- LM720600 Series Single Cone
- 4" Straight Bore
- 1" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 7103.9 lbf |
| Bore Type | Round Bore |
| K Factor | 1.27367 |
| I.D. | 4 in |
| Origin | Cones |
| Cone Width | 1 in |
| Series | LM720600 |
| Cup Width | N/A |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Weight | 1.989 LB |
| EAN or UPC | 53893671086 |

