- LM718900 Series Single Cone
- 3.6210" Straight Bore
- 1.1810" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.181 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Origin | Cones |
| Series | LM718900 |
| Material | Steel |
| I.D. | 3.621 in |
| Enclosure | Open |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Radial Rating | 8832.4 lbf |
| K Factor | 1.221378 |
| O.D. | N/A |
| Weight | 2.566 LB |
| EAN or UPC | 53893669694 |

