- Series LM718900 Single Cup
- 5 5/8" OD x 0.8661" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.221378 |
| Origin | Cups |
| Enclosure | N/A |
| O.D. | 5.625 in |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Cup Width | 0.8661 in |
| O.D. Type | Straight |
| Series | LM718900 |
| Radial Rating | 8832.4 lbf |
| I.D. | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Material | Steel |
| Weight | 1.24 LB |
| EAN or UPC | 53893669632 |

