- LM716400 Series Single Cone
- 3 1/4" Straight Bore
- 1 1/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| Radial Rating | 7312 lbf |
| Tolerance | Standard |
| Origin | Cones |
| Series | LM716400 |
| O.D. | N/A |
| Enclosure | Open |
| Bearing Type | Single Cone |
| K Factor | 1.27367 |
| Material | Steel |
| Bore Type | Round Bore |
| Cone Width | 1 1/16 in |
| Cone Type | Single Cone |
| I.D. | 3 1/4 in |
| Cup Width | N/A |
| Weight | 1.768 LB |
| EAN or UPC | 53893668581 |

