- Series LM716400 Single Cup
- 5 1/8" OD x 13/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.27367 |
| Origin | Cups |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| O.D. Type | Straight |
| Series | LM716400 |
| Enclosure | N/A |
| Cone Width | N/A |
| Material | Steel |
| Cup Width | 13/16 in |
| Cup Type | Single Cup |
| Radial Rating | 7312 lbf |
| O.D. | 5.125 in |
| Weight | 1.082 LB |
| EAN or UPC | 53893668482 |

