- Tapered Roller Bearing Set
- 1 1/4" ID x 2.328" OD x 5/8" Wide
- Class 2 (Standard)
| Cone/Cup | Cup/Cone |
| I.D. | 1 1/4 in |
| Assembly | TS |
| Housing Fillet Radius [Max] | 0.05 in |
| O.D. | 2.328 in |
| Static Load Rating [Max] | 10000 lbf |
| Housing Shoulder Diameter | 2.2 in |
| Tolerance | Class 2 (Standard) |
| Cup Width | 0.465 in |
| K Factor | 1.42 |
| Cone Width | 0.66 in |
| One-Row Radial Rating C90 | 2130 lbf |
| Series | LM67000 |
| Weight | 0.891 LB |
| EAN or UPC | 53893362250 |

