- Series LM67000 Single Cup
- 2.649" OD x 0.6400" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Series | LM67000 |
| Cone Width | N/A |
| Tolerance | Standard |
| Radial Rating | 2127.3 lbf |
| Housing Fillet Radius [Max] | 0.05 in |
| O.D. Type | Straight |
| Material | Steel |
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. | 2.649 in |
| Enclosure | N/A |
| K Factor | 1.416927 |
| Bearing Type | Single Cup |
| Cup Width | 0.64 in |
| Weight | 0.464 LB |
| EAN or UPC | 53893361895 |

