- Tapered Roller Bearing
- 1.25 in Inside Diameter
- 2.328 in Outside Diameter
- 0.66 in Cone Width
| Rows of Balls | Single |
| Cup Width | 0.665 in |
| Flange Width [Max] | 0.251 in |
| Cone Width | 1 1/4 in |
| Bearing Type | Cone, Flanged Assembly |
| O.D. | 2.328 in |
| Inside Dia. | 1.25 in |
| Outside Dia. | 2.328 in |
| I.D. | 2 1/8 in |
| Cone/Cup | Cup/Cone |
| Flange Width | 0.251 in |
| Inch/Metric | Inch |
| Tolerance | Class 2 (Pinion) |
| Weight | 0.331 LB |
| EAN or UPC | 53893361772 |

