- Tapered Roller Bearing
- 1.25 in Inside Diameter
- 0.66 in Cone Width
| Bearing Type | Cone |
| Inside Dia. | 1.25 in |
| I.D. | 1.5938 in |
| Rows of Balls | Single |
| Cone Width | 1 1/8 in |
| Inch/Metric | Inch |
| Tolerance | Class 2 (Pinion) |
| Weight | 0.262 LB |
| EAN or UPC | 53893432618 |
| Bearing Type | Cone |
| Inside Dia. | 1.25 in |
| I.D. | 1.5938 in |
| Rows of Balls | Single |
| Cone Width | 1 1/8 in |
| Inch/Metric | Inch |
| Tolerance | Class 2 (Pinion) |
| Weight | 0.262 LB |
| EAN or UPC | 53893432618 |