- Series LM665900 Single Cup
- 20 1/4" OD x 2 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Standard |
| K Factor | 1.396242 |
| Radial Rating | 77336.4 lbf |
| O.D. Type | Straight |
| Enclosure | N/A |
| Series | LM665900 |
| Cup Width | 2 1/2 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| O.D. | 20.25 in |
| Material | Steel |
| Origin | Cups |
| Weight | 32.12 LB |
| EAN or UPC | 53893661247 |

