- LM654600 Series Double Cone
- 11 1/4" Straight Bore
- 4 5/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Bearing Type | Double Cone |
| Radial Rating | 41258.4 lbf |
| Origin | Cones |
| Series | LM654600 |
| K Factor | 1.35354 |
| Cone Width | 4 5/8 in |
| Bore Type | Round Bore w/ Keyway |
| Enclosure | Open |
| Tolerance | Standard |
| Cone Type | Double Cone |
| I.D. | 11 1/4 in |
| Material | Steel |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 54.693 LB |
| EAN or UPC | 53893659688 |

