- LM654600 Series Single Cone
- 11.0229" Straight Bore
- 2 9/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Bearing Type | Single Cone |
| K Factor | 1.35354 |
| Tolerance | Standard |
| Cone Width | 2.5625 in |
| Cup Width | N/A |
| Series | LM654600 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Enclosure | Open |
| Radial Rating | 41258.4 lbf |
| Cone Type | Single Cone |
| I.D. | 11.0229 in |
| Origin | Cones |
| Weight | 31.019 LB |
| EAN or UPC | 53893659497 |

