
- Series LM654600 Single Cup
- 14.966" OD x 1 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
Bearing Type | Single Cup |
Cup Type | Single Cup |
I.D. | N/A |
Origin | Cups |
Enclosure | N/A |
Tolerance | Precision |
Cup Width | 1.9375 in |
Cone Width | N/A |
Material | Steel |
O.D. | 14.966 in |
Series | LM654600 |
Housing Fillet Radius [Max] | 0.13 in |
O.D. Type | Flanged |
Weight | 15.4 LB |
EAN or UPC | 53893659312 |
