- LM613400 Series Single Cone
- 2 3/4" Straight Bore
- 0.8660" Wide
- Standard Tolerance
- w/Keyway Slot
| Enclosure | Open |
| Cone Type | Single Cone |
| Material | Steel |
| Cup Width | N/A |
| Series | LM613400 |
| Bearing Type | Single Cone |
| Cone Width | 0.866 in |
| Shaft Fillet Radius [Max] | N/A |
| I.D. | 2 3/4 in |
| Origin | Cones |
| O.D. | N/A |
| Bore Type | Round Bore w/ Keyway |
| Tolerance | Standard |
| Weight | 8.695 LB |
| EAN or UPC | 53893656588 |

