- Tapered Roller Bearing Set
- 1.7812" ID x 3 1/16" OD x 0.7812" Wide
- Class 2 (Standard)
| Housing Shoulder Diameter | 2.91 in |
| O.D. | 3.0625 in |
| Cone Width | 0.7812 in |
| K Factor | 1.37 |
| Cup Width | 0.5937 in |
| Series | LM603000 |
| Assembly | TS |
| End Play | 0.02 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 17500 lbf |
| I.D. | 1.7812 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 3470 lbf |
| Weight | 1.802 LB |
| EAN or UPC | 53893650722 |

