- Tapered Roller Bearing
- 3.0625 in Outside Diameter
| Rows of Balls | Single |
| Bearing Type | Cone |
| I.D. | 3 1/2 in |
| Inch/Metric | Inch |
| Cone Width | 1.1406 in |
| Tolerance | Class 2 (Pinion) |
| Weight | 0.348 LB |
| EAN or UPC | 53893891132 |
| Rows of Balls | Single |
| Bearing Type | Cone |
| I.D. | 3 1/2 in |
| Inch/Metric | Inch |
| Cone Width | 1.1406 in |
| Tolerance | Class 2 (Pinion) |
| Weight | 0.348 LB |
| EAN or UPC | 53893891132 |