- Tapered Roller Bearing Set
- 16" ID x 21 5/8" OD x 3 3/8" Wide
- Class 2 (Standard)
| Housing Shoulder Diameter | 20.72 in |
| Cone Width | 3 5/16 in |
| O.D. | 21.625 in |
| I.D. | 16 in |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Class 2 (Standard) |
| Series | LM567900 |
| Assembly | TS |
| K Factor | 1.43 |
| Static Load Rating [Max] | 704000 lbf |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cup Width | 2 7/16 in |
| One-Row Radial Rating C90 | 81800 lbf |
| Weight | 119.72 LB |
| EAN or UPC | 53893648217 |

