- Tapered Roller Bearing Set
- 16" ID x 21 5/8" OD x 1 1/2" Wide
- Class 3
| One-Row Radial Rating C90 | 81800 lbf |
| Shaft Fillet Radius [Max] | 1/4 in |
| O.D. | 21.625 in |
| Series | LM567900 |
| Cone Width | 3 5/16 in |
| Housing Shoulder Diameter | 20.91 in |
| Cone/Cup | Cup/Cone |
| Assembly | TSF |
| Tolerance | Class 3 (Precision) |
| K Factor | 1.43 |
| I.D. | 16 in |
| Static Load Rating [Max] | 704000 lbf |
| Cup Width | 2 7/16 in |
| Weight | 119.395 LB |
| EAN or UPC | 53893648187 |

