- LM565900 Series Single Cone
- 15" Straight Bore
- 3 5/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 15 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Cone Width | 3 5/16 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| O.D. | N/A |
| Material | Steel |
| Series | LM565900 |
| Weight | 76.534 LB |
| EAN or UPC | 53893647623 |

