- Tapered Roller Bearing Set
- 14 7/8" ID x 20 9/16" OD x 3 3/8" Wide
- Class 3
| I.D. | 14 7/8 in |
| One-Row Radial Rating C90 | 79400 lbf |
| Series | LM565900 |
| Cone Width | 3.3125 in |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 663000 lbf |
| Tolerance | Class 3 (Precision) |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.51 |
| Cup Width | 2.4375 in |
| O.D. | 20.5625 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Housing Shoulder Diameter | 19.67 in |
| Weight | 112.473 LB |
| EAN or UPC | 53893647579 |

