- Series LM565900 Single Cup
- 20 9/16" OD x 2 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LM565900 |
| Cup Type | Single Cup |
| Origin | Cups |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| K Factor | 1.514784 |
| Cone Width | N/A |
| Material | Steel |
| O.D. | 20.5625 in |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Radial Rating | 79429 lbf |
| Enclosure | N/A |
| Tolerance | Standard |
| Cup Width | 2.4375 in |
| Weight | 33.28 LB |
| EAN or UPC | 53893647364 |

