- Series LM545800 Single Cup
- 12 1/2" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1 7/16 in |
| Cone Width | N/A |
| Material | Steel |
| I.D. | N/A |
| K Factor | 1.470356 |
| Enclosure | N/A |
| Origin | Cups |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Radial Rating | 27902.6 lbf |
| Series | LM545800 |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 12.5 in |
| Weight | 8.01 LB |
| EAN or UPC | 53893645940 |

