
- Single Cup, LM545800 Series, 12.375" OD, Class 3 Precision
Cup Width | 1 7/16 in |
Series | LM545800 |
Tolerance | Precision |
Enclosure | N/A |
Bearing Type | Single Cup |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.13 in |
O.D. | 12.375 in |
I.D. | N/A |
Material | Steel |
Cup Type | Single Cup |
Cone Width | N/A |
Origin | Cups |
Weight | 6.17 LB |
EAN or UPC | 53893796079 |
