- Series LM545800 Single Cup
- 12 3/8" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| I.D. | N/A |
| O.D. Type | Straight |
| Cone Width | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.4375 in |
| Tolerance | Precision |
| O.D. | 12.375 in |
| Enclosure | N/A |
| Series | LM545800 |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Weight | 6.968 LB |
| EAN or UPC | 53893645841 |

