- Series LM522500 Double Cup
- 6.299" OD x 2 5/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Radial Rating | 10563.6 lbf |
| O.D. Type | Straight |
| O.D. | 6.299 in |
| Cup Width | 2 5/16 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Enclosure | N/A |
| Cone Width | N/A |
| Material | Steel |
| K Factor | 1.453261 |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Series | LM522500 |
| I.D. | N/A |
| Weight | 3.729 LB |
| EAN or UPC | 53893634166 |

