- Series LM501300 Single Cup
- 2.891" OD x 0.7160" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.09 in |
| Material | Steel |
| Tolerance | Standard |
| Radial Rating | 3405.4 lbf |
| O.D. | 2.891 in |
| Cone Width | N/A |
| Cup Width | 0.716 in |
| Series | LM501300 |
| Origin | Cups |
| I.D. | N/A |
| Enclosure | N/A |
| Cup Type | Single Cup |
| K Factor | 1.461761 |
| Weight | 0.322 LB |
| EAN or UPC | 53893625003 |

