
- Series LM501300 Single Cup
- 2.891" OD x 0.5800" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
Material | Steel |
Bearing Type | Single Cup |
Origin | Cups |
O.D. Type | Straight |
I.D. | N/A |
Cup Type | Single Cup |
Cone Width | N/A |
Cup Width | 0.58 in |
Tolerance | Precision |
O.D. | 2.891 in |
Series | LM501300 |
Housing Fillet Radius [Max] | 0.03 in |
Enclosure | N/A |
Weight | 0.278 LB |
EAN or UPC | 53893624822 |
