- Tapered Roller Bearing Set
- 1 3/8" ID x 2 9/16" OD x 0.71" Wide
- Class 2 (Standard)
| Series | LM48500 |
| Housing Fillet Radius [Max] | 0.05 in |
| Assembly | TS |
| Housing Shoulder Diameter | 2.4 in |
| One-Row Radial Rating C90 | 2940 lbf |
| End Play | 0.016 in |
| K Factor | 1.55 |
| Cup Width | 0.55 in |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 14200 lbf |
| Cone Width | 0.72 in |
| Cone/Cup | Cup/Cone |
| I.D. | 1 3/8 in |
| O.D. | 2.5625 in |
| Weight | 1.135 LB |
| EAN or UPC | 53893313764 |

