- Series LM48500 Single Cup
- 2 11/16" OD x 0.5500" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 0.55 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Radial Rating | 2940.8 lbf |
| O.D. | 2.6875 in |
| Tolerance | Standard |
| Series | LM48500 |
| I.D. | N/A |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Material | Steel |
| K Factor | 1.552177 |
| Enclosure | N/A |
| Weight | 0.289 LB |
| EAN or UPC | 53893313535 |

